EATON E30KB600 | BJ2VFT

EATON E30KB600 Pushbutton, 30.5 mm, Type B, Gray Actuator, Blank Legend, 3/16 Inch High Letter Size

Item: BJ2VFT Model: E30KB600
In Stock

Get it by Monday, Jun 16

€11.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGray
Actuator TypeType B, Extended
FeaturesUsed With Pushbutton, Square Multifunction
For Use WithPushbutton, Square Multifunction
Height0.3"
LegendBlank
Length5"
Letter Size3/16"
Letter TypeHigh
NotesUse With E30AB Through AE, AL, And DA Through DF Operators
Type30.5 mm, Square Multifunction Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width4"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON E30AA | BJ2UVU E30AA2.3"-
RFQ
EATON E30BD | BJ2UWL E30BD-€693.18
EATON E30BE | BJ2UWN E30BE-€693.18
EATON E30BJ | BJ2UWP E30BJ3.3"€317.07
EATON E30BG | BJ2UWQ E30BG-€407.24
EATON E30BB | BJ2UWR E30BB-€649.57
EATON E30BF | BJ2UWT E30BF-€407.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E30KB600 Pushbutton, 30.5 mm, Type B, Gray Actuator, Blank Legend, 3/16 Inch High Letter Size
€11.54 /unit