EATON E30FB | BJ2UZD

EATON E30FB Pushbutton Operator, 30.5 mm, Illuminated, Transformer Light Unit, 240 VAC Light Unit

Item: BJ2UZD Model: E30FB
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton Operator
ActuatorTwo button, (OFF) release bar for top button
Height3.3"
IlluminationIlluminated
Led Lamp Number6PSB
Length2 2/5"
Light Unit TypeIncandescent, Transformer
Light Unit Voltage240V AC
Nema Enclosure RatingNEMA 12 NEMA 3R NEMA 13 NEMA 3 NEMA 4
NotesLight Unit Will Also Accept LED Lamp
Operating ModeTop: maintained Bottom: momentary
Type30.5 mm, Square Multifunction
Warranty1 yr.
Width2.1"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.38
Ship length (cm)6.1
Ship width (cm)5.33
Country of OriginUS

Product Variants

ProductModelHeightIlluminationPrice
EATON E30AC | BJ2UVP E30AC2 1/5"Non-illuminated-
RFQ
EATON E30AB | BJ2UVX E30AB2.3"Non-illuminated€203.29
EATON E30AE | BJ2UVY E30AE1.9"Non-illuminated€249.65
EATON E30AF | BJ2UVZ E30AF1.9"Non-illuminated€228.99
EATON E30AG | BJ2UWA E30AG2.3"Non-illuminated€314.98
EATON E30AD | BJ2UWB E30AD2 1/5"Non-illuminated€425.01
EATON E30AK | BJ2UWC E30AK2"Non-illuminated€282.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E30FB Pushbutton Operator, 30.5 mm, Illuminated, Transformer Light Unit, 240 VAC Light Unit