EATON E30EX2 | BJ2UYV

EATON E30EX2 Pushbutton Operator, 30.5 mm, Illuminated, Full Voltage Light Unit, 12 VAC/DC Light Unit

Item: BJ2UYV Model: E30EX2
In Stock

Get it by Friday, Jun 13

€562.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton Operator
Actuator TypeTwo button
Height2.1"
IlluminationIlluminated
Led Lamp Number12PSB
Length3.3"
Light Unit TypeIncandescent, Full Voltage
Light Unit Voltage12V AC/DC
Nema Enclosure RatingNEMA 12 NEMA 13 NEMA 4 NEMA 3 NEMA 3R
NotesLight Unit Will Also Accept LED Lamp
Operating ModeBottom: momentary Top: momentary
Type30.5 mm, Square Multifunction
Warranty1 yr.
Weight0.5 lbs.
Width2.3"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.33
Ship length (cm)8.38
Ship width (cm)5.84
Country of OriginUS

Product Variants

ProductModelHeightIlluminationPrice
EATON E30AC | BJ2UVP E30AC2 1/5"Non-illuminated-
RFQ
EATON E30AB | BJ2UVX E30AB2.3"Non-illuminated€203.29
EATON E30AE | BJ2UVY E30AE1.9"Non-illuminated€249.65
EATON E30AF | BJ2UVZ E30AF1.9"Non-illuminated€228.99
EATON E30AG | BJ2UWA E30AG2.3"Non-illuminated€314.98
EATON E30AD | BJ2UWB E30AD2 1/5"Non-illuminated€425.01
EATON E30AK | BJ2UWC E30AK2"Non-illuminated€282.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E30EX2 Pushbutton Operator, 30.5 mm, Illuminated, Full Voltage Light Unit, 12 VAC/DC Light Unit
€562.38 /unit