EATON E2R316T33WU49 | BJ2URJ

EATON E2R316T33WU49 Molded Case Circuit Breaker, Electronic Ls Trip, 3200-12800A, 3-Pole, 1600A, 600 Vac

Item: BJ2URJ Model: E2R316T33WU49
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating1600A
Circuit Breaker TypeE2R
ClassMining
Enclosure ColorBlack
FrameR
Height8 1/4"
Interrupt Rating65 kAIC at 480V AC, 125 kAIC at 240V AC, 50 kAIC at 600V AC
Length5 1/2"
Number Of Poles3
Trip TypeElectronic LS
TypeSpecialty Complete
Undervoltage Release110-127V AC
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)20.96
Ship length (cm)13.97
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2R31638B20W | BJ2URF E2R31638B20WE2R3600V AC--
RFQ
EATON E2R316B20W | BJ2URK E2R316B20WE2R3600V AC--
RFQ
EATON E2R31638W | BJ2URL E2R31638WE2R3600V AC--
RFQ
EATON E2R316T32WU49 | BJ2URM E2R316T32WU49E2R3600V AC--
RFQ
EATON E2R320T33WA12U49 | BJ2URN E2R320T33WA12U49E2R3600V ACSpecialty Complete-
RFQ
EATON E2R32038B20W | BJ2URP E2R32038B20WE2R3600V AC--
RFQ
EATON E2R320B20W | BJ2URQ E2R320B20WE2R3600V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2R316T33WU49 Molded Case Circuit Breaker, Electronic Ls Trip, 3200-12800A, 3-Pole, 1600A, 600 Vac