EATON E2NM310WU66 | BJ2UNE

EATON E2NM310WU66 Molded Case Circuit Breaker, N-Frame, Type E2Nm, 1250-5000A, 3-Pole, 1000A, 1000Y/577 Vac

Item: BJ2UNE Model: E2NM310WU66
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating1000A
Circuit Breaker TypeE2NM
ClassMining
FrameN
Height8 1/4"
Interrupt Rating25 kAIC at 1000V AC
Length5 1/2"
Number Of Poles3
Trip TypeElectronic LI
TypeSpecialty Complete
Undervoltage Release120V AC
Voltage250V DC/577/1000V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)20.96
Ship length (cm)13.97
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2NM310W | BJ2UMK E2NM310WE2NM3250V DC/577/1000V ACSpecialty Complete-
RFQ
EATON E2NM312MW | BJ2UMN E2NM312MWE2NM3250V DC/577/1000V ACSpecialty Complete-
RFQ
EATON E2NM3600W | BJ2UMP E2NM3600WE2NM3250V DC/577/1000V ACSpecialty Complete-
RFQ
EATON E2NM3600WU18 | BJ2UMR E2NM3600WU18E2NM3250V DC/577/1000V ACSpecialty Complete-
RFQ
EATON E2NM312WU66 | BJ2UMT E2NM312WU66E2NM3250V DC/577/1000V ACSpecialty Complete-
RFQ
EATON E2NM312MWU66 | BJ2UMU E2NM312MWU66E2NM3250V DC/577/1000V ACSpecialty Complete-
RFQ
EATON E2NM3800MWU66 | BJ2UMV E2NM3800MWU66E2NM3250V DC/577/1000V ACSpecialty Complete-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2NM310WU66 Molded Case Circuit Breaker, N-Frame, Type E2Nm, 1250-5000A, 3-Pole, 1000A, 1000Y/577 Vac