EATON E2N310WU66 | BJ2UJB

EATON E2N310WU66 Molded Case Circuit Breaker, N-Frame, Type E2N, 1250-5000A, 3-Pole, 1000A, 600 Vac

Item: BJ2UJB Model: E2N310WU66
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating1000A
Circuit Breaker TypeE2N
ClassMining
FrameN
Height8 1/4"
Interrupt Rating65 kAIC at 240V AC, 25 kAIC at 600V AC, 50 kAIC at 480V AC
Length5 1/2"
Number Of Poles3
Trip TypeElectronic LSI
TypeSpecialty Complete
Undervoltage Release120V AC
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)20.96
Ship length (cm)13.97
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2N310W | BJ2UHX E2N310WE2N3600V ACSpecialty Complete-
RFQ
EATON E2N312WU66 | BJ2UHZ E2N312WU66E2N3600V ACSpecialty Complete-
RFQ
EATON E2N3800MWU18 | BJ2UJA E2N3800MWU18E2N3600V ACSpecialty Complete-
RFQ
EATON E2N310WA13U66 | BJ2UJC E2N310WA13U66E2N3600V ACSpecialty Complete-
RFQ
EATON E2N312MW | BJ2UJD E2N312MWE2N3600V ACSpecialty Complete-
RFQ
EATON E2N312W | BJ2UJE E2N312WE2N3600V ACSpecialty Complete-
RFQ
EATON E2N3800MWA06 | BJ2UJG E2N3800MWA06E2N3600V ACSpecialty Complete-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2N310WU66 Molded Case Circuit Breaker, N-Frame, Type E2N, 1250-5000A, 3-Pole, 1000A, 600 Vac