EATON E2MM3800WA06U66 | BJ2UHE

EATON E2MM3800WA06U66 Molded Case Circuit Breaker, 2000-4000A Trip Rating, 3-Pole, 800A, 1000Y/577 Vac, 250 Vdc

Item: BJ2UHE Model: E2MM3800WA06U66
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating800A
Auxiliary Switch2A-2B Rear With Right Pigtail
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2MM
ClassMining
FrameM
Height16"
Interrupt Rating25 kAIC at 600V, 22 kAIC at 250V DC, 35 kAIC at 480V, 18 kAIC at 1000Y/577
Length4.06"
Number Of Poles3
Trip TypeInterchangeable Thermal-magnetic
TypeSpecialty Complete
Undervoltage Release120V AC
Voltage250V DC/577/1000V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)40.64
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2MM3800MWW | BJ2UGQ E2MM3800MWWE2MM3250V DC/577/1000V ACSpecialty Complete-
RFQ
EATON E2MM3600W | BJ2UGT E2MM3600WE2MM3250V DC/577/1000V ACSpecialty Complete-
RFQ
EATON E2MM3600WU66 | BJ2UGU E2MM3600WU66E2MM3250V DC/577/1000V ACSpecialty Complete-
RFQ
EATON E2MM3800MWWU66 | BJ2UGV E2MM3800MWWU66E2MM3250V DC/577/1000V ACSpecialty Complete-
RFQ
EATON E2MM3800MNWU66 | BJ2UGW E2MM3800MNWU66E2MM3250V DC/577/1000V ACSpecialty Complete-
RFQ
EATON E2MM3800MXW | BJ2UGZ E2MM3800MXWE2MM3250V DC/577/1000V ACSpecialty Complete-
RFQ
EATON E2MM3800MPWU66 | BJ2UHA E2MM3800MPWU66E2MM3250V DC/577/1000V ACSpecialty Complete-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2MM3800WA06U66 Molded Case Circuit Breaker, 2000-4000A Trip Rating, 3-Pole, 800A, 1000Y/577 Vac, 250 Vdc