EATON E2M3800MWW | BJ2UCM

EATON E2M3800MWW Molded Case Circuit Breaker, M-Frame, Type E2M, 3000-6000A, 3-Pole, 800A, 250 Vdc

Item: BJ2UCM Model: E2M3800MWW
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating800A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2M
ClassMining
FrameM
Height8 1/4"
Interrupt Rating35 kAIC at 480V AC, 25 kAIC at 600V AC, 65 kAIC at 240V AC, 22 kAIC at 250V DC
Length4.06"
Number Of Poles3
Trip TypeInterchangeable Magnetic Only
TypeSpecialty Complete
Voltage250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)20.96
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2M3600WA06U66 | BJ2UCF E2M3600WA06U66E2M3250V DCSpecialty Complete-
RFQ
EATON E2M3600WU66 | BJ2UCH E2M3600WU66E2M3250V DCSpecialty Complete-
RFQ
EATON E2M3800MNWU66 | BJ2UCJ E2M3800MNWU66E2M3250V DCSpecialty Complete-
RFQ
EATON E2M3600W | BJ2UCL E2M3600WE2M3250V DCSpecialty Complete-
RFQ
EATON E2M3800MPWU66 | BJ2UCN E2M3800MPWU66E2M3250V DCSpecialty Complete-
RFQ
EATON E2M3800MXWU66 | BJ2UCP E2M3800MXWU66E2M3250V DCSpecialty Complete-
RFQ
EATON E2M3800MWWU66 | BJ2UCQ E2M3800MWWU66E2M3250V DCSpecialty Complete-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2M3800MWW Molded Case Circuit Breaker, M-Frame, Type E2M, 3000-6000A, 3-Pole, 800A, 250 Vdc