EATON E2LMZ340031W | BJ2UBT

EATON E2LMZ340031W Molded Case Circuit Breaker, Electr. Li Trip, 800-4800A, 3-Pole, 400A, 600 Vac, 250 Vdc

Item: BJ2UBT Model: E2LMZ340031W
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating400A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2LMZ
ClassMining
FrameL
Height10 3/4"
Interrupt Rating65 kAIC at 480V AC, 10 kAIC at 1000Y/577V AC, 100 kAIC at 240V AC, 35 kAIC at 600V AC, 42 kAIC at 250V DC
Length4.06"
Number Of Poles3
Trip Rating800-4800A
Trip TypeElectronic LI
TypeSpecialty Complete
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight14.5 lbs.
Width8 1/4"

Shipping Info:

Ship weight (kg) 6.525
Ship height (cm)27.31
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2LMZ3400KMW | BJ2UBQ E2LMZ3400KMWE2LMZ3600V AC/250V DCSpecialty Complete-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2LMZ340031W Molded Case Circuit Breaker, Electr. Li Trip, 800-4800A, 3-Pole, 400A, 600 Vac, 250 Vdc