EATON E2LEB20A0T | BJ2TYE

EATON E2LEB20A0T Electronic Breaker Trip Unit, 600A, E2L Frame

Item: BJ2TYE Model: E2LEB20A0T
In Stock

Get it by Tuesday, Jun 17

€9,568.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
AccessoriesNo Accessory And Terminal
Alarm LockoutHigh Load Alarm
Frame SizeFrame E2L
Height1"
Length1"
Trip TypeElectronic Trip Unit
TypeTrip Unit
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E2LA1T | BJ2TWE E2LA1TE2LA1T€8,859.11
EATON E2LA2T | BJ2TWM E2LA2TE2LA2T€9,480.91
EATON E2LA2 | BJ2TWN E2LA2E2LA2€8,932.28
EATON E2LE38A0T | BJ2TXF E2LE38A0TE2LE38A0T€10,007.63
EATON E2LE38A1 | BJ2TXH E2LE38A1E2LE38A1€10,812.34
EATON E2LE38A0 | BJ2TXM E2LE38A0E2LE38A0€9,371.20
EATON E2LE38A1T | BJ2TXN E2LE38A1TE2LE38A1T€11,448.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2LEB20A0T Electronic Breaker Trip Unit, 600A, E2L Frame
€9,568.71 /unit