EATON E2KEB20A1 | BJ2TMW

EATON E2KEB20A1 Electronic Breaker Trip Unit, For Use With 600 VAC Mining Molded Case Circuit Breaker

Item: BJ2TMW Model: E2KEB20A1
In Stock

Get it by Tuesday, Jun 17

€7,769.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Accessories1 Accessory
Alarm LockoutHigh Load Alarm
Auxiliary SwitchFour-Pole 2No/2Nc
Frame SizeFrame E2K
Height1"
Length1"
Trip TypeElectronic Trip Unit
TypeAccessories And Terminals
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E2KA1 | BJ2TKW E2KA1E2KA1€6,952.69
EATON E2KA0T | BJ2TKZ E2KA0TE2KA0T€6,090.92
EATON E2KA0 | BJ2TLB E2KA0E2KA0€5,698.82
EATON E2KA2 | BJ2TLG E2KA2E2KA2€7,578.89
EATON E2KE38A0 | BJ2TMA E2KE38A0E2KE38A0€6,674.70
EATON E2KE38A0T | BJ2TMB E2KE38A0TE2KE38A0T€7,125.33
EATON E2KE38A2T | BJ2TMD E2KE38A2TE2KE38A2T€9,290.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2KEB20A1 Electronic Breaker Trip Unit, For Use With 600 VAC Mining Molded Case Circuit Breaker
€7,769.08 /unit