EATON E2KE34002WU66 | BJ2TMJ

EATON E2KE34002WU66 Molded Case Circuit Breaker, Type E2Ke, Complete Breaker, 500-2500A, 3-Pole, 400A

Item: BJ2TMJ Model: E2KE34002WU66
In Stock

Get it by Tuesday, Jun 10

€10,678.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating400A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2KE
ClassMining
FrameK
Height5 1/2"
Interrupt Rating10 kAIC at 250V DC, 35 kAIC at 480V AC, 65 kAIC at 240V AC, 25 kAIC at 600V AC
Length4.1"
Number Of Poles3
Trip Rating500-2500A
Trip TypeElectronic LSI
Undervoltage Release120V AC
Voltage600V AC/250V DC
Weight11.5 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2KE3150WU66 | BJ2TKY E2KE3150WU66E2KE3600V AC/250V DCSpecialty Complete€10,678.66
EATON E2KE3150MWA06U66 | BJ2TLA E2KE3150MWA06U66E2KE3600V AC/250V DCSpecialty Complete-
RFQ
EATON E2KE3200WA06U66 | BJ2TLC E2KE3200WA06U66-----
RFQ
EATON E2KE3150WA06U66 | BJ2TLD E2KE3150WA06U66E2KE3600V AC/250V DCSpecialty Complete€11,360.25
EATON E2KE3150MWU66 | BJ2TLE E2KE3150MWU66E2KE3600V AC/250V DCSpecialty Complete-
RFQ
EATON E2KE3150MWA13U66 | BJ2TLF E2KE3150MWA13U66E2KE3600V AC/250V DCSpecialty Complete€11,360.25
EATON E2KE3225M2WU66 | BJ2TLH E2KE3225M2WU66E2KE3600V AC/250V DCSpecialty Complete-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2KE34002WU66 Molded Case Circuit Breaker, Type E2Ke, Complete Breaker, 500-2500A, 3-Pole, 400A
€10,678.66 /unit