EATON E2K3400TMW | BJ2TKT

EATON E2K3400TMW Magnetic Molded Case Circuit Breaker Trip Unit, 3P

Item: BJ2TKT Model: E2K3400TMW
In Stock

Get it by Monday, Jun 16

€1,959.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating400A
Circuit Breaker Frame TypeTrip Unit
Circuit Breaker TypeE2K
ClassMining
FrameK
Height5 1/2"
Interrupt Rating35 KAIC at 480V AC, 65 KAIC at 240V AC, 25 KAIC at 600V AC, 10 KAIC at 250V DC
Length4.1"
Number Of Poles3
Trip Rating1250-2500A
Trip TypeInterchangeable Thermal-magnetic
TypeSpecialty Trip Unit Only
Voltage Rating600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 1/2"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E2K3100T | BJ2THA E2K3100TE2K3100T€1,562.02
EATON E2K2400TMW | BJ2THD E2K2400TMWE2K2400TMW€1,627.07
EATON E2K3150T | BJ2THE E2K3150TE2K3150T€1,562.02
EATON E2K3125T | BJ2THF E2K3125TE2K3125T€1,587.63
EATON E2K3175T | BJ2THG E2K3175TE2K3175T€1,562.02
EATON E2K3225TA | BJ2THL E2K3225TAE2K3225TA€1,562.02
EATON E2K3200T | BJ2THP E2K3200TE2K3200T€1,562.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2K3400TMW Magnetic Molded Case Circuit Breaker Trip Unit, 3P
€1,959.66 /unit