EATON E2JM3250MKWS09 | BJ2TGJ

EATON E2JM3250MKWS09 Molded Case Circuit Breaker, Type E2Jm, 1000-2000A, 3-Pole, 250A, 1000Y/577 Vac, 250 Vdc

Item: BJ2TGJ Model: E2JM3250MKWS09
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)25.4
Ship length (cm)10.31
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelTypeCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON E2JM3150WA06U18 | BJ2TEZ E2JM3150WA06U18-----
RFQ
EATON E2JM3070W | BJ2TFA E2JM3070WSpecialty CompleteE2JM3250V DC/577/1000V AC-
RFQ
EATON E2JM3090W | BJ2TFB E2JM3090WSpecialty CompleteE2JM3250V DC/577/1000V AC€11,880.92
EATON E2JM3175WU18 | BJ2TFC E2JM3175WU18Specialty CompleteE2JM3250V DC/577/1000V AC-
RFQ
EATON E2JM3175U24 | BJ2TFD E2JM3175U24Specialty CompleteE2JM3250V DC/577/1000V AC-
RFQ
EATON E2JM3175WU24 | BJ2TFE E2JM3175WU24-E2JM3250V DC/577/1000V AC-
RFQ
EATON E2JM3225AW | BJ2TFF E2JM3225AWSpecialty CompleteE2JM3250V DC/577/1000V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2JM3250MKWS09 Molded Case Circuit Breaker, Type E2Jm, 1000-2000A, 3-Pole, 250A, 1000Y/577 Vac, 250 Vdc