EATON E2J3225AWU50 | BJ2TDF

EATON E2J3225AWU50 Molded Case Circuit Breaker, 600 VAC/250 VDC, 225A, 10/18 kA Interrupt, 3P

Item: BJ2TDF Model: E2J3225AWU50
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating225A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2J
ClassMining
FrameJ
Height4.13"
Interrupt Rating18 kAIC at 600V AC, 65 kAIC at 240V AC, 35 kAIC at 480V AC, 10 kAIC at 250V DC
Length4.06"
Number Of Poles3
Trip Rating300-650A
Trip TypeInterchangeable Thermal-magnetic
TypeSpecialty Complete
Undervoltage Release110-127V AC
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)10.49
Ship length (cm)10.31
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON E2J3100 | BJ2TCB E2J3100E2J3600V AC/250V DC€5,251.82
EATON E2J3150WM01 | BJ2TCG E2J3150WM01E2J3600V AC/250V DC€5,396.11
EATON E2J3100W | BJ2TCH E2J3100WE2J3600V AC/250V DC€4,932.25
EATON E2J3125WU17 | BJ2TCJ E2J3125WU17E2J3600V AC/250V DC€6,840.77
EATON E2J3150 | BJ2TCK E2J3150E2J3600V AC/250V DC€5,409.39
EATON E2J3175WU18 | BJ2TCM E2J3175WU18E2J3600V AC/250V DC€6,825.63
EATON E2J3150WS10 | BJ2TCN E2J3150WS10E2J3600V AC/250V DC€6,825.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2J3225AWU50 Molded Case Circuit Breaker, 600 VAC/250 VDC, 225A, 10/18 kA Interrupt, 3P