EATON E29NY11 | BJ2RUW

EATON E29NY11 Indicating Light, Heavy-Duty Watertight And Oiltight, Flush, Two Elements, Nema 1

Item: BJ2RUW Model: E29NY11
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Height0.01"
IlluminationFlush
Length0.01"
Letter ColorTwo Elements
Nema Enclosure RatingNEMA 1
Notes2 Standard And Standard With Padlock HASP
SeriesSeries E29
Type17 mm, Heavy-Duty Watertight/Oiltight
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON E29KG10 | BJ2RRP E29KG10-€156.39
EATON E29KM13 | BJ2RTP E29KM13--
RFQ
EATON E29KM12 | BJ2RTW E29KM12-€40.41
EATON E29MT1 | BJ2RUH E29MT1--
RFQ
EATON E29NA1F | BJ2RUN E29NA1F0.01"€1,240.74
EATON E29NA1 | BJ2RUQ E29NA1-€1,254.20
EATON E29NM1 | BJ2RUU E29NM1-€935.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E29NY11 Indicating Light, Heavy-Duty Watertight And Oiltight, Flush, Two Elements, Nema 1