EATON E26XWWLGYRQ-V1 | BJ2RQM

EATON E26XWWLGYRQ-V1 Assembled Stacklight, 12 V, 3 Lights, Green/Red/Yellow, 60000-100000 Hr Life

Item: BJ2RQM Model: E26XWWLGYRQ-V1
In Stock

Get it by Thursday, Jun 12

€2,781.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacklight Module
Alarm TypeMono Tonal
BaseStandard
Height12 18/25"
Length2 14/25"
Light ModulesGreen Cluster LED With Green Lens, Red Cluster LED With Red Lens, Yellow Cluster LED With Yellow Lens
Mounting TypeBase
SeriesE26 Series
TypeThree-Light Assembled Stacklight
Voltage Rating12V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 14/25"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)32.31
Ship length (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
EATON E26B0V5 | BJ2QUA E26B0V5--€190.04
EATON E26B0 | BJ2QUB E26B0--€169.13
EATON E26B2 | BJ2QUC E26B2--€158.40
EATON E26B0V4 | BJ2QUD E26B0V4--€168.95
EATON E26B0V1 | BJ2QUE E26B0V1--€190.04
EATON E26B2V2 | BJ2QUF E26B2V2---
RFQ
EATON E26B2V1 | BJ2QUG E26B2V1--€190.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E26XWWLGYRQ-V1 Assembled Stacklight, 12 V, 3 Lights, Green/Red/Yellow, 60000-100000 Hr Life
€2,781.60 /unit