EATON E26XWWLGY2Q-V2 | BJ2RQA

EATON E26XWWLGY2Q-V2 Assembled Stacklight, 24 V, 3 Lights, Green/Red/Yellow, 7000 to 12000 Hrs

Item: BJ2RQA Model: E26XWWLGY2Q-V2
In Stock

Get it by Tuesday, Jun 17

€2,234.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacklight Module
Alarm TypeMono Tonal
BaseStandard
Height12 18/25"
Length2 14/25"
Light ModulesRed Incandescent, Yellow Cluster LED With Yellow Lens, Green Cluster LED With Green Lens
Mounting TypeBase
SeriesE26 Series
TypeThree-Light Assembled Stacklight
Voltage Rating24V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 14/25"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)32.31
Ship length (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
EATON E26B0V5 | BJ2QUA E26B0V5--€190.04
EATON E26B0 | BJ2QUB E26B0--€169.13
EATON E26B2 | BJ2QUC E26B2--€158.40
EATON E26B0V4 | BJ2QUD E26B0V4--€168.95
EATON E26B0V1 | BJ2QUE E26B0V1--€190.04
EATON E26B2V2 | BJ2QUF E26B2V2---
RFQ
EATON E26B2V1 | BJ2QUG E26B2V1--€190.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E26XWWLGY2Q-V2 Assembled Stacklight, 24 V, 3 Lights, Green/Red/Yellow, 7000 to 12000 Hrs
€2,234.43 /unit