EATON E26XWWLGY2N-V4 | BJ2RPX

EATON E26XWWLGY2N-V4 Assembled Stacklight, 120 V, 3 Lights, Green/Red/Yellow, 7000-12000 Hr Life

Item: BJ2RPX Model: E26XWWLGY2N-V4
In Stock

Get it by Friday, Jun 13

€2,234.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacklight Module
Alarm TypeBi Tonal
BaseStandard
Height12 18/25"
Length2 14/25"
Light ModulesRed Incandescent, Green Cluster LED With Green Lens, Yellow Cluster LED With Yellow Lens
Mounting TypeBase
NotesLED Modules Have Very Low Current Draw And Should Not Be Used With Triac Output Devices Like PLC Triac Output Modules. It Is Recommended That Dry Contact Outputs Be Used To Switch 120V AC Modules.
SeriesE26 Series
TypeThree-Light Assembled Stacklight
Voltage Rating120V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 14/25"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)32.31
Ship length (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
EATON E26B0V5 | BJ2QUA E26B0V5--€190.04
EATON E26B0 | BJ2QUB E26B0--€169.13
EATON E26B2 | BJ2QUC E26B2--€158.40
EATON E26B0V4 | BJ2QUD E26B0V4--€168.95
EATON E26B0V1 | BJ2QUE E26B0V1--€190.04
EATON E26B2V2 | BJ2QUF E26B2V2---
RFQ
EATON E26B2V1 | BJ2QUG E26B2V1--€190.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E26XWWLGY2N-V4 Assembled Stacklight, 120 V, 3 Lights, Green/Red/Yellow, 7000-12000 Hr Life
€2,234.43 /unit