EATON E26XWWF9P-V4 | BJ2RHT

EATON E26XWWF9P-V4 Assembled Stacklight, 120 V, Incandescent Lamp, 1 Light, Amber, 7000-12000 Hr Life

Item: BJ2RHT Model: E26XWWF9P-V4
In Stock

Get it by Friday, Jun 13

€984.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacklight Module
Alarm TypeInterminttent
BaseFlashing
Height6.69"
Length2 14/25"
Light ModulesAmber Incandescent
Mounting TypeBase
SeriesE26 Series
TypeOne-Light Assembled Stacklight
Voltage Rating120V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 14/25"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)16.99
Ship length (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
EATON E26B0V5 | BJ2QUA E26B0V5--€190.04
EATON E26B0 | BJ2QUB E26B0--€169.13
EATON E26B2 | BJ2QUC E26B2--€158.40
EATON E26B0V4 | BJ2QUD E26B0V4--€168.95
EATON E26B0V1 | BJ2QUE E26B0V1--€190.04
EATON E26B2V2 | BJ2QUF E26B2V2---
RFQ
EATON E26B2V1 | BJ2QUG E26B2V1--€190.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E26XWWF9P-V4 Assembled Stacklight, 120 V, Incandescent Lamp, 1 Light, Amber, 7000-12000 Hr Life
€984.91 /unit