EATON E26S28 | BJ2RBN

EATON E26S28 Stacklight Module, 24 VAC/VDC, Cluster Led Lamp, Blue

Item: BJ2RBN Model: E26S28
In Stock

Get it by Tuesday, Jun 10

€573.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
BaseStandard
For Use WithLed Stacklight Modules
Height3.31"
Length2 14/25"
Light ModulesBlue Cluster LED
SeriesE26 Series
TypeStacklight Renewal Part
Voltage Rating24V AC/DC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 14/25"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)8.41
Ship length (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON E26S16 | BJ2RBF E26S16Stacklight Renewal Part3.31"€573.03
EATON E26S18 | BJ2RBH E26S18Stacklight Renewal Part3.31"€573.03
RFQ
EATON E26S30 | BJ2RBJ E26S30Stacklight Renewal Part3.31"€573.03
EATON E26S24 | BJ2RBL E26S24Stacklight Renewal Part3.31"€573.03
EATON E26S20 | BJ2RBM E26S20Stacklight Renewal Part3.31"-
RFQ
EATON E26S26 | BJ2RBT E26S26Stacklight Renewal Part3.31"€573.03
EATON E26S22 | BJ2RBW E26S22Stacklight Renewal Part3.31"€573.03
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E26S28 Stacklight Module, 24 VAC/VDC, Cluster Led Lamp, Blue
€573.03 /unit