EATON E26S125 | BJ2RAU

EATON E26S125 Stacklight Module, 48 VAC/VDC, Cylindrical Led Lamp, Amber

Item: BJ2RAU Model: E26S125
In Stock

Get it by Tuesday, Jun 10

€308.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
BaseStandard
For Use WithLed Stacklight Modules
Height3.31"
Length2 14/25"
Light ModulesAmber Cylindrical LED
SeriesE26 Series
TypeStacklight Renewal Part
Voltage Rating48V AC/DC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 14/25"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)8.41
Ship length (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON E26S119 | BJ2RAG E26S1193.31"Stacklight Renewal Part€308.40
EATON E26S112 | BJ2RAJ E26S1123.31"Stacklight Renewal Part€308.40
EATON E26S118 | BJ2RAM E26S1183.31"Stacklight Renewal Part€308.40
EATON E26S117 | BJ2RAP E26S1171/2"Stacklight Renewal Part-
RFQ
EATON E26S122 | BJ2RAQ E26S1223.31"Stacklight Renewal Part€308.40
EATON E26S121 | BJ2RAR E26S1211/2"Stacklight Renewal Part€308.40
EATON E26S124 | BJ2RAT E26S1243.31"Stacklight Renewal Part€308.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E26S125 Stacklight Module, 48 VAC/VDC, Cylindrical Led Lamp, Amber
€308.40 /unit