EATON E26S109 | BJ2RAL

EATON E26S109 E26, Stacklight Accessory, Stacklights

Item: BJ2RAL Model: E26S109
In Stock

Get it by Tuesday, Jun 10

€57.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Base
Height2 1/2"
Length3 1/2"
MountingStandard Four Hole
SeriesE26
TypeStacklight Accessory
Used WithStacklights
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.3 lbs.
Width3"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.35
Ship length (cm)8.89
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelTypeHeightMountingColorMaterialPrice
EATON E26BKM | BJ2QXF E26BKMExtension Tube3/4"-GrayAluminum€144.26
RFQ
EATON E26S104 | BJ2RAE E26S104Stacklight Accessory----€63.68
RFQ
EATON E26S108 | BJ2RAH E26S108Stacklight Accessory1 3/4"Standard Three Hole---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E26S109 E26, Stacklight Accessory, Stacklights
€57.15 /unit