EATON E26BAV3 | BJ2QVT

EATON E26BAV3 Stacklight Module, 48 VAC/VDC, Cluster Led Lamp, Amber

Item: BJ2QVT Model: E26BAV3
In Stock

Get it by Wednesday, Jun 11

€728.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacklight Module
BaseStandard
Height3.31"
Length2 14/25"
Light ModulesCluster LED With Amber Lens
NotesIncludes Lens, Diffuser And Lamp
SeriesE26 Series
TypeLED Light Module
Voltage Rating48V AC/DC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 14/25"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)8.41
Ship length (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelColorMaterialPrice
EATON E26B0V5 | BJ2QUA E26B0V5--€190.04
EATON E26B0 | BJ2QUB E26B0--€169.13
EATON E26B2 | BJ2QUC E26B2--€158.40
EATON E26B0V4 | BJ2QUD E26B0V4--€168.95
EATON E26B0V1 | BJ2QUE E26B0V1--€190.04
EATON E26B2V2 | BJ2QUF E26B2V2---
RFQ
EATON E26B2V1 | BJ2QUG E26B2V1--€190.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E26BAV3 Stacklight Module, 48 VAC/VDC, Cluster Led Lamp, Amber
€728.22 /unit