EATON E22LED060ODF | BJ2QKJ

EATON E22LED060ODF Standard Flashing Pilot Device Replacement Lamp With Ashville Pushbutton, LED Lamp

Item: BJ2QKJ Model: E22LED060ODF
In Stock

Get it by Monday, Jun 16

€85.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
ColorOrange
For Use With10250T E34 E22
Height0.1"
Lamp Module TypeFlashing
Length0.1"
Lens ColorOrange
Light ColorOrange
Light Unit Voltage60V DC
TypePushbutton Accessory
Warranty1 yr.
Width0.1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)0.25
Ship width (cm)0.25
Country of OriginUS

Product Variants

ProductModelHeightLight ColorPrice
EATON E22LED006BAF | BJ2QHJ E22LED006BAF--€56.21
EATON E22LED006BDF | BJ2QHK E22LED006BDF0.1"Blue-
RFQ
EATON E22LED006OAF | BJ2QHL E22LED006OAF--€56.21
EATON E22LED006RAF | BJ2QHM E22LED006RAF--€76.10
EATON E22LED006GAF | BJ2QHN E22LED006GAF--€56.21
EATON E22LED006RDF | BJ2QHR E22LED006RDF0.1"Red€62.19
EATON E22LED024BDF | BJ2QHT E22LED024BDF0.1"Blue€62.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22LED060ODF Standard Flashing Pilot Device Replacement Lamp With Ashville Pushbutton, LED Lamp
€85.90 /unit