EATON E22CDP1 | BJ2QDD

EATON E22CDP1 E22 Pushbutton, 22.5 Mm, Non-Metallic Heavy-Duty, Nema 4X, 12, 13

Item: BJ2QDD Model: E22CDP1
In Stock

Get it by Tuesday, Jun 17

€307.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton Enclosure
Bus MaterialPolycarbonate
Height0.02"
Length0.03"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X
NotesWill Accommodate Self-Adhesive Legend Plates
Type22.5 mm, Non-metallic Heavy-Duty
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.4 lbs.
Width0.03"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)0.05
Ship length (cm)0.08
Ship width (cm)0.08
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E22CDP1Y | BJ2QDB E22CDP1YE22CDP1Y€277.94
EATON E22CSP1Y | BJ2QDG E22CSP1YE22CSP1Y€322.25
EATON E22CSP2 | BJ2QDH E22CSP2E22CSP2€325.65
EATON E22CSP1 | BJ2QDN E22CSP1E22CSP1€271.39
EATON E22CSP4 | BJ2QDP E22CSP4E22CSP4€348.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22CDP1 E22 Pushbutton, 22.5 Mm, Non-Metallic Heavy-Duty, Nema 4X, 12, 13
€307.08 /unit