EATON DT368UGKNLC Heavy-Duty Double Throw Switch, Solid Neutral, Cam-Lok, 1200A, 3-Pole, 600V, Heavy-Duty

Item: BJ2PFG Model: DT368UGKNLC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Amps1200A
Fuse ConfigurationNon Fusible With Solid Neutral
Length89.39"
Nema Enclosure RatingNEMA 1
NotesConnector Plugs Are Typically Not Provided, But May Be Special Ordered
Number Of Poles3
Product Height29.62"
Product NameEaton Quick Connect Heavy Duty Double Throw Switch
Product Width42.62"
SeriesSeries K
Special FeaturesSolid Neutral, Cam-Lok
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight930 lbs.

Shipping Info:

Ship weight (kg) 418.5
Ship height (cm)75.23
Ship width (cm)108.25
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesSwitch TypePrice
EATON DT223NGKLC | BJ2MWJ DT223NGKLC100A240V2Double Throw€12,729.14
RFQ
EATON DT223NRKLP | BJ2MWK DT223NRKLP100A240V2Double Throw-
RFQ
EATON DT223NUGKLC | BJ2MWM DT223NUGKLC100A240V2Double Throw€11,221.76
RFQ
EATON DT223NRKLC | BJ2MWP DT223NRKLC100A240V2Double Throw-
RFQ
EATON DT223NURKLP | BJ2MWT DT223NURKLP100A240V2Double Throw-
RFQ
EATON DT223NGKLP | BJ2MWU DT223NGKLP100A240V2Double Throw-
RFQ
EATON DT223NUGKLP | BJ2MWW DT223NUGKLP100A240V2Double Throw-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT368UGKNLC Heavy-Duty Double Throw Switch, Solid Neutral, Cam-Lok, 1200A, 3-Pole, 600V, Heavy-Duty