EATON DT326URKLP | BJ2NNP

EATON DT326URKLP Heavy-Duty Double Throw Switch, Posi-Lok, 600A, 3-Pole, 240V, Heavy-Duty

Item: BJ2NNP Model: DT326URKLP
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Amps600A
Fuse ConfigurationUpper And Lower Switch, Unfused
Length19.54"
Nema Enclosure RatingNEMA 3R
NotesConnector Plugs Are Typically Not Provided, But May Be Special Ordered
Number Of Poles3
Product Height95.83"
Product NameEaton Quick Connect Heavy Duty Double Throw Switch
Product Width61 17/25"
SeriesSeries K
Special FeaturesPosi-Lok
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight775 lbs.

Shipping Info:

Ship weight (kg) 348.75
Ship length (cm)49.63
Ship width (cm)156.67
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesSwitch TypePrice
EATON DT223NGKLC | BJ2MWJ DT223NGKLC100A240V2Double Throw€12,729.14
RFQ
EATON DT223NRKLP | BJ2MWK DT223NRKLP100A240V2Double Throw-
RFQ
EATON DT223NUGKLC | BJ2MWM DT223NUGKLC100A240V2Double Throw€11,221.76
RFQ
EATON DT223NRKLC | BJ2MWP DT223NRKLC100A240V2Double Throw-
RFQ
EATON DT223NURKLP | BJ2MWT DT223NURKLP100A240V2Double Throw-
RFQ
EATON DT223NGKLP | BJ2MWU DT223NGKLP100A240V2Double Throw-
RFQ
EATON DT223NUGKLP | BJ2MWW DT223NUGKLP100A240V2Double Throw-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT326URKLP Heavy-Duty Double Throw Switch, Posi-Lok, 600A, 3-Pole, 240V, Heavy-Duty