EATON DT323SNUGKLC | BJ2NFZ

EATON DT323SNUGKLC Heavy-Duty Double Throw Switch, 100A, 3-Pole, 240V, Heavy-Duty, Cam-Lok

Item: BJ2NFZ Model: DT323SNUGKLC
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€13,173.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Amps100A
Fuse ConfigurationUpper Switch, Fusible With Switched Neutral, Lower Switch, Unfused
Length13 14/25"
Nema Enclosure RatingNEMA 1
NotesConnector Plugs Are Typically Not Provided, But May Be Special Ordered
Number Of Poles3
Product Height62.89"
Product NameEaton Quick Connect Heavy Duty Double Throw Switch
Product Width18.57"
SeriesSeries K
Special FeaturesCam-Lok
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight215 lbs.

Shipping Info:

Ship weight (kg) 96.75
Ship height (cm)159.74
Ship length (cm)34.44
Ship width (cm)47.17
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesSwitch TypePrice
EATON DT223NGKLC | BJ2MWJ DT223NGKLC100A240V2Double Throw€12,729.14
RFQ
EATON DT223NRKLP | BJ2MWK DT223NRKLP100A240V2Double Throw-
RFQ
EATON DT223NUGKLC | BJ2MWM DT223NUGKLC100A240V2Double Throw€11,221.76
RFQ
EATON DT223NRKLC | BJ2MWP DT223NRKLC100A240V2Double Throw-
RFQ
EATON DT223NURKLP | BJ2MWT DT223NURKLP100A240V2Double Throw-
RFQ
EATON DT223NGKLP | BJ2MWU DT223NGKLP100A240V2Double Throw-
RFQ
EATON DT223NUGKLP | BJ2MWW DT223NUGKLP100A240V2Double Throw-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT323SNUGKLC Heavy-Duty Double Throw Switch, 100A, 3-Pole, 240V, Heavy-Duty, Cam-Lok
€13,173.00 /unit