EATON DT265URKNLC | BJ2NCV

EATON DT265URKNLC Heavy-Duty Double Throw Switch, Solid Neutral, Cam-Lok, 400A, 2-Pole, 600V, Heavy-Duty

Item: BJ2NCV Model: DT265URKNLC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Amps400A
Fuse ConfigurationUpper And Lower Switch, Unfused With Solid Neutral
Length15.61"
Nema Enclosure RatingNEMA 3R
NotesConnector Plugs Are Typically Not Provided, But May Be Special Ordered
Number Of Poles2
Product Height95.83"
Product NameEaton Quick Connect Heavy Duty Double Throw Switch
Product Width50.11"
SeriesSeries K
Special FeaturesSolid Neutral, Cam-Lok
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight775 lbs.

Shipping Info:

Ship weight (kg) 348.75
Ship length (cm)39.65
Ship width (cm)127.28
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesSwitch TypePrice
EATON DT223NGKLC | BJ2MWJ DT223NGKLC100A240V2Double Throw€12,729.14
RFQ
EATON DT223NRKLP | BJ2MWK DT223NRKLP100A240V2Double Throw-
RFQ
EATON DT223NUGKLC | BJ2MWM DT223NUGKLC100A240V2Double Throw€11,221.76
RFQ
EATON DT223NRKLC | BJ2MWP DT223NRKLC100A240V2Double Throw-
RFQ
EATON DT223NURKLP | BJ2MWT DT223NURKLP100A240V2Double Throw-
RFQ
EATON DT223NGKLP | BJ2MWU DT223NGKLP100A240V2Double Throw-
RFQ
EATON DT223NUGKLP | BJ2MWW DT223NUGKLP100A240V2Double Throw-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT265URKNLC Heavy-Duty Double Throw Switch, Solid Neutral, Cam-Lok, 400A, 2-Pole, 600V, Heavy-Duty