EATON DT221URKPS | BJ2MWC

EATON DT221URKPS General Duty Safety Switch, Double-Throw, 30A, 2-Pole, Two-Wire, 240 Vac, 250 Vdc

Item: BJ2MWC Model: DT221URKPS
In Stock

Get it by Tuesday, Jun 10

€2,047.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
DesignCompact Design
Enclosure FinishPainted Galvanized
Enclosure MaterialSteel
Fuse ConfigurationNon Fusible
Length9 22/25"
Nema Enclosure RatingNEMA 3R
NotesSuitable For Service Entrance Use With A Neutral Kit Installed
Number Of Poles2
Number Of Wires2
Product Height24.63"
Product NameEaton General Duty Double-throw Safety Switch
Product Width11.94"
TypeGeneral Duty, Double-throw
Voltage240V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)62.56
Ship length (cm)25.1
Ship width (cm)30.33
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesPrice
EATON DT221URH | BJ2MVU DT221URH30A240V2€1,688.42
EATON DT221URK-NPS | BJ2MVX DT221URK-NPS30A240V AC/250V DC2€2,102.68
EATON DT222URH-N | BJ2MWD DT222URH-N60A240V2-
RFQ
EATON DT221URH-N | BJ2MWF DT221URH-N30A240V AC/250V DC2€772.12
EATON DT222URKPS | BJ2MWH DT222URKPS60A240V AC/250V DC2€2,144.35
EATON DT222URH | BJ2MWN DT222URH60A240V2€1,766.46
EATON DT222URK-NPS | BJ2MWR DT222URK-NPS60A240V AC/250V DC2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT221URKPS General Duty Safety Switch, Double-Throw, 30A, 2-Pole, Two-Wire, 240 Vac, 250 Vdc
€2,047.28 /unit