EATON DS050MH | BJ2MMC

EATON DS050MH Safety Switch Hub, 1/2 Inch Size, Stainless Steel

Item: BJ2MMC Model: DS050MH
In Stock

Get it by Tuesday, Jun 17

€39.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHub
FeaturesUsed With NEMA 3R 400A And Above, NEMA 4, 4X, 12 Safety Switches
For Use WithNEMA 3R 400A And Above, NEMA 4/4X/12 Safety Switches
Height3 1/2"
Length3 1/2"
Nema Enclosure RatingNEMA 12, NEMA 3R, NEMA 4, NEMA 4X
NotesContact The Flex Center (1-888-329-9272) For Information On Hubs For Non-Metallic NEMA 4X Switches
TypeMyers Type Hub
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.89
Ship length (cm)8.89
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightVoltage RatingTypePrice
EATON DS100MH | BJ2MMD DS100MH3 1/2"480VMyers Type Hub€138.19
EATON DS075MH | BJ2MMG DS075MH3 1/2"-Myers Type Hub-
RFQ
EATON DS125MH | BJ2MMP DS125MH2"-Myers Type Hub€147.21
EATON DS150MH | BJ2MND DS150MH2 1/2"-Myers Type Hub€214.80
EATON DS200MH | BJ2MNY DS200MH2"-Myers Type Hub€900.05
EATON DS250MH | BJ2MPK DS250MH3 1/2"-Myers Type Hub-
RFQ
EATON DS350MH | BJ2MPU DS350MH4"-Myers Type Hub-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DS050MH Safety Switch Hub, 1/2 Inch Size, Stainless Steel
€39.74 /unit