EATON DR2-5850-13 | BJ2MLF

EATON DR2-5850-13 Load Reactor, 575 VAC, 850A, 0.027 mH, 3 Percent Impedance, 72 inch H x 26-1/2 inch W

Item: BJ2MLF Model: DR2-5850-13
Limited Availability
€17,072.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Reactor
Amperage Rating850A
Depth25"
Features0.027Mh, 3% Impedance
Height72"
Voltage Rating575V
Weight535 lbs.
Width26 1/2"

Shipping Info:

Ship weight (kg) 240.75
Ship length (cm)63.5
Ship width (cm)67.31
Country of OriginUS

Product Variants

ProductModelHeightDepthNema RatingPrice
EATON DR2-2018-05 | BJ2MAX DR2-2018-055.3"3 1/2"-€637.60
EATON DR2-2012-03 | BJ2MAY DR2-2012-035"6"-€477.08
EATON DR2-2012-05 | BJ2MAZ DR2-2012-055"6"-€508.72
EATON DR2-2018-03 | BJ2MBA DR2-2018-035.3"3 1/5"-€624.04
EATON DR2-2018-15 | BJ2MBB DR2-2018-158"6"-€1,051.38
EATON DR2-2012-13 | BJ2MBD DR2-2012-135"6"-€881.79
EATON DR2-2012-15 | BJ2MBE DR2-2012-158"6"-€911.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DR2-5850-13 Load Reactor, 575 VAC, 850A, 0.027 mH, 3 Percent Impedance, 72 inch H x 26-1/2 inch W
€17,072.99 /unit