EATON DR2-4055-13 | BJ2MFB

EATON DR2-4055-13 Load Reactor, 480 VAC, 55A, 0.5 mH, 3 Percent Impedance, 13 inch H x 13 inch W

Item: BJ2MFB Model: DR2-4055-13
In Stock

Get it by Monday, Jun 16

€1,919.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Reactor
Depth13"
Height13"
Width13"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)33.02
Ship length (cm)33.02
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelHeightDepthNema RatingPrice
EATON DR2-2018-05 | BJ2MAX DR2-2018-055.3"3 1/2"-€637.60
EATON DR2-2012-03 | BJ2MAY DR2-2012-035"6"-€477.08
EATON DR2-2012-05 | BJ2MAZ DR2-2012-055"6"-€508.72
EATON DR2-2018-03 | BJ2MBA DR2-2018-035.3"3 1/5"-€624.04
EATON DR2-2018-15 | BJ2MBB DR2-2018-158"6"-€1,051.38
EATON DR2-2012-13 | BJ2MBD DR2-2012-135"6"-€881.79
EATON DR2-2012-15 | BJ2MBE DR2-2012-158"6"-€911.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DR2-4055-13 Load Reactor, 480 VAC, 55A, 0.5 mH, 3 Percent Impedance, 13 inch H x 13 inch W
€1,919.61 /unit