EATON DR2-2225-13 | BJ2MCV

EATON DR2-2225-13 Load Reactor, 250A, 0.045 mH, 3 Percent Impedance, 7-1/2 inch H x 9 inch W

Item: BJ2MCV Model: DR2-2225-13
In Stock

Get it by Tuesday, Jun 10

€3,054.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Reactor
Amperage Rating250A
Depth9"
Features0.045 Mh, 3% Impedance
Height7 1/2"
Nema RatingNema 1, Nema 2
Width9"

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)19.05
Ship length (cm)22.86
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelHeightDepthNema RatingPrice
EATON DR2-2018-05 | BJ2MAX DR2-2018-055.3"3 1/2"-€637.60
EATON DR2-2012-03 | BJ2MAY DR2-2012-035"6"-€477.08
EATON DR2-2012-05 | BJ2MAZ DR2-2012-055"6"-€508.72
EATON DR2-2018-03 | BJ2MBA DR2-2018-035.3"3 1/5"-€624.04
EATON DR2-2018-15 | BJ2MBB DR2-2018-158"6"-€1,051.38
EATON DR2-2012-13 | BJ2MBD DR2-2012-135"6"-€881.79
EATON DR2-2012-15 | BJ2MBE DR2-2012-158"6"-€911.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DR2-2225-13 Load Reactor, 250A, 0.045 mH, 3 Percent Impedance, 7-1/2 inch H x 9 inch W
€3,054.65 /unit