EATON DR1-5192-05 | BJ2LYH

EATON DR1-5192-05 Line Reactor, 575 VAC, 192A, 0.115 Mh, 8-1/4 Inch Height X 10.8 Inch Width

Item: BJ2LYH Model: DR1-5192-05
In Stock

Get it by Tuesday, Jun 17

€3,794.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInput Line Reactor
Amperage Rating192A
Depth9"
EnclosureOpen
Features0.115Mh, 5% Impedance
Height8 1/4"
Voltage Rating575V
Width10 4/5"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)20.96
Ship length (cm)22.86
Ship width (cm)27.43
Country of OriginUS

Product Variants

ProductModelHeightDepthInductancePrice
EATON DR1-2015-13 | BJ2LKE DR1-2015-1313"13"-€1,433.48
EATON DR1-2015-05 | BJ2LKF DR1-2015-056.1"6"1.1 mh€639.88
EATON DR1-2028-15 | BJ2LKH DR1-2028-1513"13"-€1,499.06
EATON DR1-2022-13 | BJ2LKJ DR1-2022-1313"13"-€1,270.70
EATON DR1-2028-05 | BJ2LKK DR1-2028-056"7 1/5"0.71 mh€838.85
EATON DR1-2022-03 | BJ2LKL DR1-2022-035.3"4 2/5"0.53 mh€626.29
EATON DR1-2015-15 | BJ2LKN DR1-2015-1513"13"-€1,277.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DR1-5192-05 Line Reactor, 575 VAC, 192A, 0.115 Mh, 8-1/4 Inch Height X 10.8 Inch Width
€3,794.00 /unit