EATON DR1-4515-05 | BJ2LVA

EATON DR1-4515-05 Line Reactor, 480 VAC, 515A, 0.04 mH, 5 Percent Impedance, 11-1/2 inch H x 14.4 inch W

Item: BJ2LVA Model: DR1-4515-05
In Stock

Get it by Friday, Jun 13

€7,420.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInput Line Reactor
Amperage Rating515A
Depth13 1/2"
EnclosureOpen
Features0.04 Mh, 5% Impedance
Height11 1/2"
Voltage Rating480V
Weight193 lbs.
Width14 2/5"

Shipping Info:

Ship weight (kg) 86.85
Ship height (cm)29.21
Ship length (cm)34.29
Ship width (cm)36.58
Country of OriginUS

Product Variants

ProductModelHeightDepthInductancePrice
EATON DR1-2015-13 | BJ2LKE DR1-2015-1313"13"-€1,433.48
EATON DR1-2015-05 | BJ2LKF DR1-2015-056.1"6"1.1 mh€639.88
EATON DR1-2028-15 | BJ2LKH DR1-2028-1513"13"-€1,499.06
EATON DR1-2022-13 | BJ2LKJ DR1-2022-1313"13"-€1,270.70
EATON DR1-2028-05 | BJ2LKK DR1-2028-056"7 1/5"0.71 mh€838.85
EATON DR1-2022-03 | BJ2LKL DR1-2022-035.3"4 2/5"0.53 mh€626.29
EATON DR1-2015-15 | BJ2LKN DR1-2015-1513"13"-€1,277.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DR1-4515-05 Line Reactor, 480 VAC, 515A, 0.04 mH, 5 Percent Impedance, 11-1/2 inch H x 14.4 inch W
€7,420.68 /unit