EATON DR1-2080-13 | BJ2LLG

EATON DR1-2080-13 Line Reactor, 230 VAC, 80A, 0.12 mH, 3 Percent Impedance, 13 inch H x 13 inch W

Item: BJ2LLG Model: DR1-2080-13
In Stock

Get it by Thursday, Jun 12

€2,281.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInput Line Reactor
Amperage Rating80A
Depth13"
Features0.12Mh, 3% Impedance
Height13"
Voltage Rating230V
Width13"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)33.02
Ship length (cm)33.02
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelHeightDepthInductancePrice
EATON DR1-2015-13 | BJ2LKE DR1-2015-1313"13"-€1,433.48
EATON DR1-2015-05 | BJ2LKF DR1-2015-056.1"6"1.1 mh€639.88
EATON DR1-2028-15 | BJ2LKH DR1-2028-1513"13"-€1,499.06
EATON DR1-2022-13 | BJ2LKJ DR1-2022-1313"13"-€1,270.70
EATON DR1-2028-05 | BJ2LKK DR1-2028-056"7 1/5"0.71 mh€838.85
EATON DR1-2022-03 | BJ2LKL DR1-2022-035.3"4 2/5"0.53 mh€626.29
EATON DR1-2015-15 | BJ2LKN DR1-2015-1513"13"-€1,277.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DR1-2080-13 Line Reactor, 230 VAC, 80A, 0.12 mH, 3 Percent Impedance, 13 inch H x 13 inch W
€2,281.38 /unit