EATON DK3300WS10 | BJ2LFY

EATON DK3300WS10 Molded Case Circuit Breaker, 3-Pole, 300A, 240 Vac, 250 Vdc, No Terminals

Item: BJ2LFY Model: DK3300WS10
In Stock

Get it by Thursday, Jun 12

€8,720.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 1/2"
Length4.1"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight11.5 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON DK2400 Circuit Breaker Feed-thru 400 Amp 240vac 2p 65kaic@240v | AG8MRD DK2400DK2400€2,778.56
EATON DK3250 Circuit Breaker Feed-thru 250 Amp 240vac 3p 65kaic@240v | AG8MRE DK3250DK3250€2,778.56
EATON DK3350 Circuit Breaker Feed-thru 350 Amp 240vac 3p 65kaic@240v | AG8MRG DK3350DK3350€2,778.56
EATON DK2300 | BJ2LEH DK2300DK2300€2,778.56
EATON DK2250 | BJ2LEK DK2250DK2250€5,901.66
EATON DK2300V | BJ2LEM DK2300VDK2300V€6,150.33
EATON DK2350V | BJ2LEN DK2350VDK2350V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DK3300WS10 Molded Case Circuit Breaker, 3-Pole, 300A, 240 Vac, 250 Vdc, No Terminals
€8,720.16 /unit