EATON DH424SNGKLCR | BJ2KMG

EATON DH424SNGKLCR Heavy Duty Safety Switch, Single-Throw, 200A, 240V, 4-Pole, Nema 1, Cam-Lok Reverse Pin

Item: BJ2KMG Model: DH424SNGKLCR
In Stock

Get it by Thursday, Jun 12

€13,457.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps200A
Fuse ConfigurationFusible With Switched Neutral
Length18.57"
Nema Enclosure RatingNEMA 1
Number Of Poles4
Product Height40.89"
Product NameEaton Quick Connect Heavy Duty Safety Switch
Product Width13 17/25"
SeriesSeries K
Special FeaturesCam-Lok Reverse Pin
TypeHeavy Duty, Single Throw
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight140 lbs.

Shipping Info:

Ship weight (kg) 63
Ship height (cm)103.86
Ship length (cm)47.17
Ship width (cm)34.75
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesPrice
EATON DH223NGKLC | BJ2GMJ DH223NGKLC100A240V2€7,436.51
EATON DH223NGKLP | BJ2GMP DH223NGKLP100A240V2-
RFQ
EATON DH223NGKLCR | BJ2GMU DH223NGKLCR100A240V2€7,510.21
EATON DH223NGKLPR | BJ2GMW DH223NGKLPR100A240V2-
RFQ
EATON DH223NRKLPR | BJ2GMY DH223NRKLPR100A240V2-
RFQ
EATON DH223NRKLCR | BJ2GMZ DH223NRKLCR100A240V2-
RFQ
EATON DH223NRKLP | BJ2GNC DH223NRKLP100A240V2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH424SNGKLCR Heavy Duty Safety Switch, Single-Throw, 200A, 240V, 4-Pole, Nema 1, Cam-Lok Reverse Pin
€13,457.72 /unit