EATON DH367URKNLP | BJ2KHW

EATON DH367URKNLP Heavy Duty Safety Switch, Single-Throw, 800A, 600V, 3-Pole, Unfused, Nema 3R, Posi-Lok

Item: BJ2KHW Model: DH367URKNLP
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps800A
Fuse ConfigurationUnfused
Length32.87"
Nema Enclosure RatingNEMA 3R
Number Of Poles3
Product Height62.23"
Product NameEaton Quick Connect Heavy Duty Safety Switch
Product Width21.73"
SeriesSeries K
Special FeaturesPosi-Lok
TypeHeavy Duty, Single Throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight540 lbs.

Shipping Info:

Ship weight (kg) 243
Ship height (cm)158.06
Ship length (cm)83.49
Ship width (cm)55.19
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesPrice
EATON DH223NGKLC | BJ2GMJ DH223NGKLC100A240V2€7,436.51
EATON DH223NGKLP | BJ2GMP DH223NGKLP100A240V2-
RFQ
EATON DH223NGKLCR | BJ2GMU DH223NGKLCR100A240V2€7,510.21
EATON DH223NGKLPR | BJ2GMW DH223NGKLPR100A240V2-
RFQ
EATON DH223NRKLPR | BJ2GMY DH223NRKLPR100A240V2-
RFQ
EATON DH223NRKLCR | BJ2GMZ DH223NRKLCR100A240V2-
RFQ
EATON DH223NRKLP | BJ2GNC DH223NRKLP100A240V2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH367URKNLP Heavy Duty Safety Switch, Single-Throw, 800A, 600V, 3-Pole, Unfused, Nema 3R, Posi-Lok