EATON DH363UGKNLCR | BJ2JNQ

EATON DH363UGKNLCR Heavy Duty Safety Switch, Single-Throw, 100A, 600V, 3-Pole, Unfused, Cam-Lok Reverse Pin

Item: BJ2JNQ Model: DH363UGKNLCR
In Stock

Get it by Tuesday, Jun 17

€8,309.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Fuse ConfigurationUnfused
Length18.57"
Nema Enclosure RatingNEMA 1
Number Of Poles3
Product Height38.15"
Product NameEaton Quick Connect Heavy Duty Safety Switch
Product Width13 17/25"
SeriesSeries K
Special FeaturesCam-Lok Reverse Pin
TypeHeavy Duty, Single Throw
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight85 lbs.

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)96.9
Ship length (cm)47.17
Ship width (cm)34.75
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesPrice
EATON DH223NGKLC | BJ2GMJ DH223NGKLC100A240V2€7,436.51
EATON DH223NGKLP | BJ2GMP DH223NGKLP100A240V2-
RFQ
EATON DH223NGKLCR | BJ2GMU DH223NGKLCR100A240V2€7,510.21
EATON DH223NGKLPR | BJ2GMW DH223NGKLPR100A240V2-
RFQ
EATON DH223NRKLPR | BJ2GMY DH223NRKLPR100A240V2-
RFQ
EATON DH223NRKLCR | BJ2GMZ DH223NRKLCR100A240V2-
RFQ
EATON DH223NRKLP | BJ2GNC DH223NRKLP100A240V2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH363UGKNLCR Heavy Duty Safety Switch, Single-Throw, 100A, 600V, 3-Pole, Unfused, Cam-Lok Reverse Pin
€8,309.10 /unit