EATON DH363FW3WRK | BJ2JKU

EATON DH363FW3WRK Fusible Harsh Environment Heavy Duty Single Throw Safety Switch, 600 VAC, 3 Poles

Item: BJ2JKU Model: DH363FW3WRK
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps100A
Enclosure MaterialStainless Steel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible Without Neutral
Hp Rating - Max30, 40/ 60, 75 hp (1/3 Phase @ 480, 600V)
Length10.22"
Nema Enclosure RatingNema 4X
NotesPower Plugs Not Supplied With The Receptacle
Number Of Poles3
Number Of Wires3
Product Height29 11/25"
Product NameEaton Enhanced Visible Blade Single-throw Fused Safety Switch
Product Width10 19/25"
Special FeaturesCorrosion Resistant, M-R-S (Russellstoll) Max-Gardaa Receptacle
TypeHeavy Duty Fusible Safety Switch
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)74.78
Ship length (cm)25.96
Ship width (cm)27.33
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesCord SizePrice
EATON DEM362FDJA-00VP | BJ2FUD DEM362FDJA-00VP----€5,496.08
RFQ
EATON DEM362FDJA | BJ2FUG DEM362FDJA----€5,161.52
RFQ
EATON DEM362FDJB-00VP | BJ2FUK DEM362FDJB-00VP----€7,483.05
RFQ
EATON DEM362FDJB | BJ2FUL DEM362FDJB----€7,534.14
RFQ
EATON DEM364FDJA | BJ2FUM DEM364FDJA----€6,985.04
RFQ
EATON DEM362FDJC-00VP | BJ2FUN DEM362FDJC-00VP----€5,496.08
RFQ
EATON DEM362FDJX-0000 | BJ2FUP DEM362FDJX-0000----€3,523.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH363FW3WRK Fusible Harsh Environment Heavy Duty Single Throw Safety Switch, 600 VAC, 3 Poles