Flat Shipping

Flat Shipping at €24.99 + VAT

EATON DH1-34105FN-C21C Variable Frequency Drives, 480V, 75 hp Max Output Power, 105 A Max Output Current, IP21 | CP4AZF

EATON DH1-34105FN-C21C Variable Frequency Drive, 480 VAC, 75 hp Max Output Power, 105 A Max Output Amp., IP21

Item: CP4AZF Model: DH1-34105FN-C21CCross Ref: 798FJ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11,210.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable
Adjustable Acceleration Time0.1 sec. to 3000 sec.
Adjustable Deceleration Time0.1 sec. to 3000 sec.
ApplicationHVAC AC Drive
Brake Chopper IncludedNo
Bypass IncludedYes
ColorWhite
Control TypeKeypad
Digital ReadoutContinuous Output Current, Frequency Resolution, Initial Output Current, Output Frequency, Output Voltage, Overload Current
Display TypeLCD
Dynamic BrakingYes
Enclosure RatingIP21
Enclosure TypeOpen
Ethernet Port IncludedNo
Input Frequency50/60 Hz
Input Phase3
Input TypeAnalog, Digital
Input Voltage380-500V AC
Max. Output Amps105A
No. Of Inputs10
No. Of Output6
Output Frequency0-400 Hz
Output Phase3
Output Power75 hp
Output TypeAnalog, Digital
Output Voltage380-500V AC
Overall Depth24 3/4"
Overall Height11 5/8"
Overall Width9 3/8"
SeriesPOWERXL DH1 Series
Start/stop ControlAutomatic, Manual, Via Communication
StyleHVAC Compact AC Drive
Torque ApplicationConstant Torque, Variable Torque
Control MethodKeypad
EnclosureOpen
Form Factor0.01 Hz Resolution
Input Phase Ac3
Input Voltage Range380-500V AC
Maximum Output Current105A
Maximum Output Power75 hp
Number Of Inputs8 Digital Inputs, 2 Analog Inputs
Number Of Outputs(3) Relay Out, (1) Digital Out, (2) Analog Out
Output Frequency Range0 Hz to 400 Hz (Standard)
Output Phase Ac3
Output Voltage Range380-500V AC
ProtectionDC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
StandardsC-TICK COMPLIANT, CE CERTIFIED, CUL LISTED, EN 62061, EN ISO 13849-1, GOST-R, IEC 61508, ROHS COMPLIANT, UL LISTED, UL LISTED 508C
With Bypass / No BypassWith Bypass
With Line Contactor / No Line ContactorNo Line Contactor

Shipping Info:

Ship weight (kg) 7.0875
Ship height (cm)29.53
Ship length (cm)62.87
Ship width (cm)23.81
Country of OriginDO

Product Variants

ProductModelInput PhaseInput VoltageOutput VoltageEnclosure RatingOutput PowerBypass IncludedEnclosure TypeOutput TypePrice
DAYTON 13E632 Variable Frequency Drive 1hp 115/208-230v | AA4UMR 13E6321115/208-230V AC------€464.42
DAYTON 13E633 Variable Frequency Drive 1hp 115/208-230v | AA4UMT 13E6331115/208-230V AC------€491.97
DAYTON 13E634 Variable Frequency Drive 2hp 115/208-230v | AA4UMU 13E6341115/208-230V AC------€666.35
DAYTON 13E635 Variable Frequency Drive 2hp 115/208-230v | AA4UMV 13E6351115/208-230V AC------€692.69
DAYTON 13E636 Variable Frequency Drive 3 Hp 208-230v | AA4UMW 13E6361-------€705.23
DAYTON 13E637 Variable Frequency Drive 3 Hp 208-230v | AA4UMX 13E6371-------€731.59
DAYTON 13E638 Variable Frequency Drive 3 Hp 208-230v | AA4UMY 13E6381, 3-------€703.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH1-34105FN-C21C Variable Frequency Drive, 480 VAC, 75 hp Max Output Power, 105 A Max Output Amp., IP21
€11,210.38 /unit