EATON DG326URK | BJ2GGR

EATON DG326URK Non-Fusible Rainproof Safety Switch, 240VAC, 600 200 Hp, Tpst Contact, 3P

Item: BJ2GGR Model: DG326URK
In Stock

Get it by Friday, Jun 13

€5,660.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps600A
Enclosure MaterialGalvanized Steel
Fuse ConfigurationNon Fusible
Height52.7"
Length14 1/4"
Nema Enclosure RatingNEMA 3R
NotesDrilled To Accept Field Installed Neutral Kits
Number Of Poles3
Number Of Wires3
TypeNon-fusible, Single-throw
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width24"

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)133.86
Ship length (cm)36.2
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsNumber Of PolesNumber Of WiresEnclosure MaterialVoltagePrice
EATON DG221UGB | BJ2GDD DG221UGBNEMA 130A22Steel240V€67.59
EATON DG222UGB | BJ2GDF DG222UGBNEMA 160A22Steel240V-
RFQ
EATON DG222URB-CSA | BJ2GDG DG222URB-CSANEMA 3R60A22Galvanized Steel240V€1,070.33
RFQ
EATON DG221URB | BJ2GDH DG221URBNEMA 3R30A22Galvanized Steel240V€83.29
EATON DG223UGB | BJ2GDK DG223UGBNEMA 1100A22Steel240V€306.04
EATON DG222UGB-CSA | BJ2GDM DG222UGB-CSANEMA 160A22Steel240V-
RFQ
EATON DG222URB | BJ2GDP DG222URBNEMA 3R60A22Galvanized Steel240V€697.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DG326URK Non-Fusible Rainproof Safety Switch, 240VAC, 600 200 Hp, Tpst Contact, 3P
€5,660.90 /unit