EATON DG321NRBT | BJ2GEQ

EATON DG321NRBT Custom Safety Switch, 30A, Class H Fuse, 3-Pole, Three-Wire/Four-Wire, 240 V

Item: BJ2GEQ Model: DG321NRBT
Limited Availability
€1,622.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Fuse Class ProvisionClass H Fuses
Fuse ConfigurationFusible With Neutral
Hp Rating - Max1.5, 3/3, 7.5 hp (1/3 Phase @ 240V)
Length6 22/25"
Max. Voltage240V
Nema Enclosure RatingNEMA 3R
NotesFor Use With Class T Fuses._(Not UL Listed)
Number Of Poles3
Number Of Wires3, 4
Product Height10.81"
Product NameEaton Custom Safety Switch
Product Width6.38"
ProtectionFusible With Neutral
Special FeaturesFor Use With Class T Fuses (Not Ul Listed)
Switch TypeSingle-throw
Switch Type 2General Duty
TypeGeneral Duty Fusible Safety Switch
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Product Variants

ProductModelAmpsNumber Of PolesSwitch TypeVoltagePrice
EATON DG222NRB-PM | BJ2GDN DG222NRB-PM60A2Single-throw240V€985.55
RFQ
EATON DG223NRB-PM | BJ2GDT DG223NRB-PM100A2Single-throw240V-
RFQ
EATON DG322NGBLORED | BJ2GFA DG322NGBLORED60A3Single-throw240V€1,509.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DG321NRBT Custom Safety Switch, 30A, Class H Fuse, 3-Pole, Three-Wire/Four-Wire, 240 V
€1,622.57 /unit