EATON DD364NWKW-00V2 | BJ2FPA

EATON DD364NWKW-00V2 Single-Throw Fused Safety Switch, Double Door, 200A, Class H, 3-Pole, Four-Wire, 600 V

Item: BJ2FPA Model: DD364NWKW-00V2
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps200A
Enclosure MaterialStainless Steel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible With Neutral
Hp Rating - Max50, 50/ 125, 150 hp (1/3 Phase @ 480, 600V)
Length49.9"
Nema Enclosure RatingNema 4X
Number Of Poles3
Number Of Wires4
Product Height11.62"
Product NameEaton Double Door Single-throw Fused Safety Switch
Product Width17.18"
Special FeaturesV Indicator Load Side, W/ Window
TypeHeavy Duty Double Door Safety Switch
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight85 lbs.

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)29.51
Ship length (cm)126.75
Ship width (cm)43.64
Country of OriginUS

Product Variants

ProductModelAmpsVoltageCord SizeNumber Of PolesPrice
EATON DD321FWKW-00V2 | BJ2FEL DD321FWKW-00V230A240V#14 AWG to 2 AWG3€4,515.38
EATON DD321FDKW-00V3 | BJ2FEM DD321FDKW-00V330A240V#14 AWG to 2 AWG3-
RFQ
EATON DD321FWKW-00V1 | BJ2FEN DD321FWKW-00V130A240V#14 AWG to 2 AWG3-
RFQ
EATON DD321FDKW-00V1 | BJ2FEP DD321FDKW-00V130A240V#14 AWG to 2 AWG3€2,098.94
EATON DD321NDKW-00V2 | BJ2FEV DD321NDKW-00V230A240V#14 AWG to 2 AWG3€2,373.36
EATON DD321NDKW-00V1 | BJ2FEW DD321NDKW-00V130A240V#14 AWG to 2 AWG3€2,418.13
EATON DD321FWKW | BJ2FEX DD321FWKW30A240V#14 AWG to 2 AWG3€3,488.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DD364NWKW-00V2 Single-Throw Fused Safety Switch, Double Door, 200A, Class H, 3-Pole, Four-Wire, 600 V