EATON DD322FDKW | BJ2FFP

EATON DD322FDKW Single-Throw Fused Safety Switch, Double Door, 60A, 3-Pole, Three-Wire, 240 V, #14-#2 Awg

Item: BJ2FFP Model: DD322FDKW
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
Cord Size#14 AWG to 2 AWG
Enclosure MaterialGalvanized Steel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible Without Neutral
Hp Rating - Max20, 25/ 30, 50 hp (1/3 Phase @ 480, 600V)
Length37.49"
Nema Enclosure RatingNEMA 12, NEMA 3R
NotesDouble Door Isolation Switch
Number Of Poles3
Number Of Wires3
Product Height8.22"
Product NameEaton Double Door Single-throw Fused Safety Switch
Product Width12.33"
Special FeaturesW/ Window
TypeHeavy Duty Double Door Safety Switch
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)20.88
Ship length (cm)95.22
Ship width (cm)31.32
Country of OriginUS

Product Variants

ProductModelAmpsVoltageCord SizeNumber Of PolesPrice
EATON DD321FWKW-00V2 | BJ2FEL DD321FWKW-00V230A240V#14 AWG to 2 AWG3€4,515.38
EATON DD321FDKW-00V3 | BJ2FEM DD321FDKW-00V330A240V#14 AWG to 2 AWG3-
RFQ
EATON DD321FWKW-00V1 | BJ2FEN DD321FWKW-00V130A240V#14 AWG to 2 AWG3-
RFQ
EATON DD321FDKW-00V1 | BJ2FEP DD321FDKW-00V130A240V#14 AWG to 2 AWG3€2,098.94
EATON DD321NDKW-00V2 | BJ2FEV DD321NDKW-00V230A240V#14 AWG to 2 AWG3€2,373.36
EATON DD321NDKW-00V1 | BJ2FEW DD321NDKW-00V130A240V#14 AWG to 2 AWG3€2,418.13
EATON DD321FWKW | BJ2FEX DD321FWKW30A240V#14 AWG to 2 AWG3€3,488.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DD322FDKW Single-Throw Fused Safety Switch, Double Door, 60A, 3-Pole, Three-Wire, 240 V, #14-#2 Awg