EATON DC1-S27D0NN-A66CE1 | BJ2EPQ

EATON DC1-S27D0NN-A66CE1 Compact Adjustable Frequency Drive, 240 V, 7A, 1 Hp, 8.6 Inch Width X 9.2 Inch Depth

Item: BJ2EPQ Model: DC1-S27D0NN-A66CE1
In Stock

Get it by Thursday, Jun 12

€1,852.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Amperage Rating7A
Depth9 1/5"
Frame SizeFR1
Height14.3"
TypeVF Drive
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.Plus 5 Years On Capacitor Cells.
Width8 3/5"

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)36.32
Ship length (cm)23.37
Ship width (cm)21.84
Country of OriginUS

Product Variants

ProductModelHeightDepthPhaseHpEnclosure TypePrice
EATON DC1-12011FB-A20CE1 | BJ2EGF DC1-12011FB-A20CE112 1/2"10 1/5"----
RFQ
EATON DC1-12011FB-A6SN | BJ2EGH DC1-12011FB-A6SN10 3/25"7 14/25"1, 33 hpIP66 With Disconnect€2,780.51
EATON DC1-12011FB-A6SCE1 | BJ2EGL DC1-12011FB-A6SCE115.3"10 1/5"---€2,780.51
EATON DC1-12011NB-A66CE1 | BJ2EGP DC1-12011NB-A66CE114.3"9 1/5"----
RFQ
EATON DC1-12011NB-A6SCE1 | BJ2EGQ DC1-12011NB-A6SCE114.3"9 1/5"---€2,196.81
EATON DC1-12015NB-A66CE1 | BJ2EGR DC1-12015NB-A66CE112"17 3/4"----
RFQ
EATON DC1-12011FB-A66CE1 | BJ2EGT DC1-12011FB-A66CE18 1/2"9 1/5"---€1,776.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DC1-S27D0NN-A66CE1 Compact Adjustable Frequency Drive, 240 V, 7A, 1 Hp, 8.6 Inch Width X 9.2 Inch Depth
€1,852.97 /unit