EATON DBX020-5020 | BJ2EDD

EATON DBX020-5020 Dynamic Braking Resistor, 575 VAC

Item: BJ2EDD Model: DBX020-5020
In Stock

Get it by Wednesday, Jun 11

€3,056.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBraking Resistor
Depth5"
Features20% Duty
Height13"
Voltage Rating575V
Width28"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)33.02
Ship length (cm)12.7
Ship width (cm)71.12
Country of OriginUS

Product Variants

ProductModelDepthHeightPrice
EATON K13-000034-0742 | BH4HHF K13-000034-0742--€671.70
RFQ
EATON K13-000034-0821 | BH4HHK K13-000034-0821--€799.13
RFQ
EATON K13-000034-0844 | BH4HHP K13-000034-0844--€1,375.78
RFQ
EATON K13-000034-0825 | BH4HHR K13-000034-0825--€1,375.78
RFQ
EATON K13-000034-0822 | BH4HHT K13-000034-0822--€1,030.21
RFQ
EATON K13-000034-0826 | BH4HHU K13-000034-0826--€2,151.15
RFQ
EATON K13-000034-0824 | BH4HHV K13-000034-0824--€1,086.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DBX020-5020 Dynamic Braking Resistor, 575 VAC
€3,056.09 /unit